Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, Orange/White, L, PR
Mfr # 4075-L (9)
Zoro # G407630623
original price:
$24.59
5% off
new price: $23.35
/pr
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Full
- Standards ANSI/ISEA
- Stitching Material Nylon
- Stitching Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4075-L (9)
- Zoro # G407630623
- UPC # 810070606787
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Item | Safety Gloves |
Thumb Style | Full |
Standards | ANSI/ISEA |
Stitching Material | Nylon |
Stitching Type | Standard |
Description
Safety Gloves, Stitching Material Nylon, Standards ANSI/ISEA, Thumb Style Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 221-112 Nylon with Spandex Knit Gloves, Nitrile Sandy Coating, LG, PR (22517)
- KINCO Glove, Driver, Leather, Unlined, XL, PR (81-XL)
- SAFE HANDLER Camouflage Multi-Purpose Tactical Double Straps Knee Pads, PR (BLSH-MS-PP-KP-11BK)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Large (48-22-8772)
- Hexarmor Gloves & Hand Protection