Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, M, PR
Mfr # 2057-M (8)
Zoro # G2655522
product price: $11.65
/pr
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Green
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2057-M (8)
- Zoro # G2655522
- UPC # 810001793159
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4343C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, L, PR (168-10)
- MCR SAFETY Leather Cut-Resistant Glove, XL, PR (16011XL)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (1073-XXXL (12))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- HEXARMOR Safety Gloves, PR (3025-L (9))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4061-L (9))
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- Hexarmor Gloves & Hand Protection