Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, M, PR
Mfr # 2052-M (8)
Zoro # G2655732
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size M ( 8 )
- ANSI/ISEA Cut Level A7
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2052-M (8)
- Zoro # G2655732
- UPC # 812013029332
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1079-RA_14X10 (U5-1079-RA_14X10)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- HEXARMOR Safety Gloves, L, PR (2052-L (9))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-9)
- Hexarmor Gloves & Hand Protection