Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, M, PR
Mfr # 2051-M (8)
Zoro # G2655656
product price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size M ( 8 )
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2051-M (8)
- Zoro # G2655656
- UPC # 812013028823
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 1X42F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J275)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- ORREFORS Intermezzo Single Double Old Fashion (6257441)
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4021X-XL (10))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Wht, XS, PR (3062-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- WATSON GLOVES Stealth Orange Crush-Large PR (387-L)
- Hexarmor Cut-Resistant Gloves