Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Knit, A5, XS, Black/Blue, PR
Mfr # 3020-XS (6)
Zoro # G201968847
product price: $9.55
/pr
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Black, Blue
- ANSI/ISEA Cut Level A5
- Size XS ( 6 )
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3020-XS (6)
- Zoro # G201968847
- UPC # 810001799465
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Inspection Glove Size | XS |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material High-Flex HPPE, Polyester Blend, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Medium (48-22-8751)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9.5, M, PR (P89940)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4062-XXXL (12))
- HEXARMOR Safety Gloves, Cut/Heat-Resistant, Bl, M, PR (3062-M (8))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- HEXARMOR Work Gloves, Nitrile Dip, Size M, PR (7102-M (8))
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWGD106L)
- Hexarmor Gloves & Hand Protection