Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Knit, A5, XL, Black/Blue, PR
Mfr # 3022-XL (10)
Zoro # G702745190
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black, Blue
- ANSI/ISEA Cut Level A5
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Nitrile, Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3022-XL (10)
- Zoro # G702745190
- UPC # 810070601393
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10 in |
Inspection Glove Size | XL |
Size- Alpha | XL |
Details
Item | Safety Gloves |
Color | Black, Blue |
ANSI/ISEA Cut Level | A5 |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Nitrile, Polyethylene |
Cuff Style | Knit |
Latex-Free | No |
Glove Materials | Nitrile, Polyethylene |
Silicone-Free | No |
Glove Liner Material | Polyethylene |
Glove Construction | Seamless Knit |
Brand and Series | HexArmor Helix |
Glove Lining Material | Polyethylene |
Series | Helix |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Knit Material Nitrile, Polyethylene, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y33 (480Y33)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3022-L (9))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- Hexarmor Cut-Resistant Gloves