Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Knit, A5, M, Black/Blue, PR
Mfr # 3022-M (8)
Zoro # G402745193
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black, Blue
- ANSI/ISEA Cut Level A5
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Nitrile, Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3022-M (8)
- Zoro # G402745193
- UPC # 810070601379
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 in |
Inspection Glove Size | M |
Size- Alpha | M |
Details
Item | Safety Gloves |
Color | Black, Blue |
ANSI/ISEA Cut Level | A5 |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Nitrile, Polyethylene |
Cuff Style | Knit |
Silicone-Free | No |
Glove Materials | Nitrile, Polyethylene |
Glove Construction | Seamless Knit |
Glove Lining Material | Polyethylene |
Brand and Series | HexArmor Helix |
Latex-Free | No |
Glove Liner Material | Polyethylene |
Series | Helix |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Knit Material Nitrile, Polyethylene, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, No Park Unauthorized Vehicle Tow, HD, HW-43HDR (HW-43HDR)
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- MAGID Ear Plugs, 100 PK (IHP27)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3022-S (7))
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3022-L (9))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (6044-XS (6))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 2XL, 1 PR (RWG558XXL)
- Hexarmor Gloves & Hand Protection