Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, Yellow, S, PR
Mfr # 3016-S (7)
Zoro # G407630449
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A4
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3016-S (7)
- Zoro # G407630449
- UPC # 810070607098
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Glove Length | 9.6 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Steel Blend Shell, Ultra-Thin HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- NMC Notice Safety Glasses Required In This Area Sign (N6R)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Foil, PK25 (IL-INSP)
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3016-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3016-XL (10))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4072-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (6044-XS (6))
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- Hexarmor Gloves & Hand Protection