Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, White, XS, PR
Mfr # 3060-XS (6)
Zoro # G607630560
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- ANSI/ISEA Cut Level A9
- Size XS ( 6 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3060-XS (6)
- Zoro # G607630560
- UPC # 810070607241
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Glove Length | 9.25 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- ENPAC Snap Wall Containment Berm, 748gal (48-10101-BK-SU)
- RADIANS Radians Headgear (HG-410-A4F)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- RINGERS GLOVES Gloves, 2XL, PR (167)
- Hexarmor Cut-Resistant Gloves