Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, White, XS, PR
Mfr # 3022-XS (6)
Zoro # G808061705
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Size XS ( 6 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3022-XS (6)
- Zoro # G808061705
- UPC # 810070601355
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Glove Length | 9.25 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester Blend Shell, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- BRADY Cable Tags 0.98in H x 2.95in W Thermoplastic Polyether Polyurethane Yellow 250/RL (B33-75X25-7643-YL)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107382436)
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (5039-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resist, Red, 2XS, PR (3055-XXS (5))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4081-S (7))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (97-505)
- Hexarmor Gloves & Hand Protection