Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, Green, L, PR
Mfr # 3016-L (9)
Zoro # G307630426
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A4
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3016-L (9)
- Zoro # G307630426
- UPC # 810070607111
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 10.2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Steel Blend Shell, Ultra-Thin HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 3, 3In H, PK5 (DWR-3-3-5)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3016-XXXL (12))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3016-XXL (11))
- HEXARMOR Leather Gloves, White Back, XS, PR (4066-XS (6))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (4072-S (7))
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3012-XXXL (12))
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- Hexarmor Gloves & Hand Protection