Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, Brown, XL, PR
Mfr # 3060-XL (10)
Zoro # G707630576
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Green
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3060-XL (10)
- Zoro # G707630576
- UPC # 810070607289
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Glove Length | 10.4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0913B/10XL)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4070-XXXL (12))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4032-L (9))
- Hexarmor Gloves & Hand Protection