Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, Blue, M, PR
Mfr # 3016-M (8)
Zoro # G307630440
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Size M ( 8 )
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3016-M (8)
- Zoro # G307630440
- UPC # 810070607104
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Steel Blend Shell, Ultra-Thin HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- SIGNMISSION Jamaican Beef Patties Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Jamaican Beef Patties19 (D-DC-8 Jamaican Beef Patties19)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1126-RD_14X10 (U3-1126-RD_14X10)
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3016-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- HEXARMOR Safety Gloves, PR (4066-XL (10))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4032-S (7))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (2066-L (9))
- Hexarmor Gloves & Hand Protection