Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, Brown, 11 in L, 2XL, PR
Mfr # 4090IMPW-XXL (11)
Zoro # G510445169
product price: $52.99
/pr
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Glove Liner Material SuperFabric
- Leather Grade Premium
- Cuff Style Slip-On
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090IMPW-XXL (11)
- Zoro # G510445169
- UPC # 810070608811
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Length | 11 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Yellow 18G Seamless Knit Kevlar Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9774-11)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- WELLS LAMONT Glove Lthr Plm Pigskin L (3300L)
- Hexarmor Leather Palm Gloves