Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Blue/Black, S, PR
Mfr # 2134-S (7)
Zoro # G003076184
product price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A6
- Color Blue/Black
- ANSI/ISEA Abrasion Level 6
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2134-S (7)
- Zoro # G003076184
- UPC # 810001799731
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9 in |
Length | 9 in |
Description
Safety Gloves, S, Blue/Black, 9 in, Hook-and-Loop Cuff, Lining Cotton, Silicone, Synthetic Leather Palm Material, Neoprene Back Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Fourchettes Cut, Reinforced Thumb Style, Full Finger Finger Style, Standards ANSI, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200AB (D200AB)
- BDG Yellow 18G Seamless Knit Kevlar Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9774-11)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (2062-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, S, 1 PR (1091-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1070-XXS (5))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2059-XXXL (12))
- HEXARMOR Coated Gloves, Green/White, Size S, PR (3050-S (7))
- MILWAUKEE TOOL Gloves, Unisex, M, 7.2 to 7.5 in L, Nitrile, Red (48-22-8931)
- Hexarmor Cut-Resistant Gloves