Shop All Cut-Resistant Gloves
This Product is Discontinued
Hexarmor
Safety Gloves, Blue/Black, L, PR (Discontinued)
Mfr # 2135-L (9)
Zoro # G203076151
This Product is Discontinued
Key Features
- Size L
- ANSI/ISEA Cut Level A6
- Color Blue/Black
- ANSI/ISEA Abrasion Level 6
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2135-L (9)
- Zoro # G203076151
- UPC # 810001799816
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9 in |
Length | 9 in |
Description
Safety Gloves, L, Blue/Black, 9 in, Hook-and-Loop Cuff, Lining Cotton, Silicone, Synthetic Leather Palm Material, Neoprene Back Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Fourchettes Cut, Reinforced Thumb Style, Full Finger Finger Style, Standards ANSI, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.