Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Blue/Black, 2XL, PR
Mfr # 2135-XXL (11)
Zoro # G603076133
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL
- Color Blue/Black
- ANSI/ISEA Abrasion Level 6
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2135-XXL (11)
- Zoro # G603076133
- UPC # 810001799830
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9 in |
Length | 9 in |
Description
Safety Gloves, 2XL, Blue/Black, 9 in, Hook-and-Loop Cuff, Lining Cotton, Silicone, Synthetic Leather Palm Material, Neoprene Back Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Fourchettes Cut, Reinforced Thumb Style, Full Finger Finger Style, Standards ANSI, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84420)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, S, 1 PR (4018-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (5039-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (5039-L (9))
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- Hexarmor Gloves & Hand Protection