Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Blue, M, PR
Mfr # 3033-M (8)
Zoro # G601728294
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- ANSI/ISEA Cut Level A6
- Color Blue
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3033-M (8)
- Zoro # G601728294
- UPC # 810070600518
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, Standards ANSI/ISEA, US FDA 21 CFR 177.1630, Insulated No, Base Coating Material Uncoated, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Signs - Danger No Smoking - Aluminum, D79AB (D79AB)
- KLEIN TOOLS P100 HalfMask Respirator, M/L (60552)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- HEXARMOR Safety Gloves, Blue, L, PR (3033-L (9))
- HEXARMOR Safety Gloves, Blue, XL, PR (3033-XL (10))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4072-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9011-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Small (48-22-8970)
- Hexarmor Cut-Resistant Gloves