Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Blue, L, PR
Mfr # 3033-L (9)
Zoro # G401728340
original price:
$8.79
5% off
new price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A6
- Size L ( 9 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3033-L (9)
- Zoro # G401728340
- UPC # 810070600525
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, Standards ANSI/ISEA, US FDA 21 CFR 177.1630, Insulated No, Base Coating Material Uncoated, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair (78-150)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- HEXARMOR Safety Gloves, Blue, M, PR (3033-M (8))
- HEXARMOR Safety Gloves, Blue, XL, PR (3033-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR (4061-XS (6))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4061-XL (10))
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D327/L)
- Hexarmor Cut-Resistant Gloves