Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Black/Hi-Vis Grn/Red, XS, PR
Mfr # 4012-XS (6)
Zoro # G203964731
product price: $56.55
/pr
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size XS
- Color Black, Hi-Vis Green, Red
- ANSI/ISEA Abrasion Level 6
- Standards ANSI/ISEA, CE, EN 388 4X41FP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4012-XS (6)
- Zoro # G203964731
- UPC # 815733017122
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9 1/4 in |
Length | 9 1/4 in |
Description
Safety Gloves, XS, Black, Hi-Vis Green, Red, 9 1/4 in, Elastic with Velcro Cuff, Lining Cotton, Durable TP-X Palm Material, Spandex(R), TPR Back Material, TPR Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees to 284 Degrees F, Standards ANSI/ISEA, CE, EN 388 4X41FP, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Pro D-Ring Extension, 18 in, 310 lb Weight Capacity (1385000)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Red) (HDF-20RG)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, M, PR (4012-M (8))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4012-S (7))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4023-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (2080-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1092-L (9))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2051-XXXL (12))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- Hexarmor Cut-Resistant Gloves