Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Black/Hi-Vis Grn/Red, XL, PR
Mfr # 4014-XL (10)
Zoro # G203964748
product price: $69.45
/pr
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color Black, Hi-Vis Green, Red
- ANSI/ISEA Abrasion Level 6
- Standards ANSI/ISEA, ASTM F1670/F1671, CE, EN 388 4X42FP, UK CA
- Cuff Style Neoprene with Velcro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4014-XL (10)
- Zoro # G203964748
- UPC # 815733016880
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 2/5 in |
Details
Item | Safety Gloves |
ANSI/ISEA Cut Level | A8 |
Color | Black, Hi-Vis Green, Red |
ANSI/ISEA Abrasion Level | 6 |
Standards | ANSI/ISEA, ASTM F1670/F1671, CE, EN 388 4X42FP, UK CA |
Cuff Style | Neoprene with Velcro |
Closure Type | Hook-and-Loop |
Thumb Style | Reinforced |
Palm Material | Durable TP-X |
Application | Rescue |
Finger Style | Full Finger |
Temp. Range | 0 Degrees to 284 Degrees F |
Lining | Cotton, H2X Waterproof |
Stitching Material | Nylon |
Grade of Leather | Synthetic |
Glove Cut | Clute |
Glove Back Material | Spandex(R), TPR |
Glove Materials | SuperFabric ® |
Description
Safety Gloves, XL, Black, Hi-Vis Green, Red, 10 2/5 in, Neoprene with Velcro Cuff, Lining Cotton, H2X Waterproof, Durable TP-X Palm Material, Spandex(R), TPR Back Material, TPR Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees to 284 Degrees F, Standards ANSI/ISEA, ASTM F1670/F1671, CE, EN 388 4X42FP, UK CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Incident Vest Red White Reflective (ICV204)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- ERB SAFETY Replacement Brow Pad (19146)
- MEDSOURCE Emergency Blanket, Blue, 50In x 84In, PK10 (MS-40525)
- HEXARMOR Safety Gloves, A2, Gray, Full, 2XS, PR (2068X-XXS (5))
- HEXARMOR Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR (4061-XXXXL (13))
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- HEXARMOR Cut-Resistant Gloves, XL, PR (3092-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, L, 1 PR (2060-L (9))
- HEXARMOR Safety Glove, Cut/Heat Resistant, Ylw, S, PR (3062-S (7))
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-5)
- Hexarmor Gloves & Hand Protection