Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Black/Hi-Vis Grn/Red, M, PR
Mfr # 4012-M (8)
Zoro # G803964735
product price: $56.55
/pr
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size M
- Color Black, Hi-Vis Green, Red
- ANSI/ISEA Abrasion Level 6
- Standards ANSI/ISEA, CE, EN 388 4X41FP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4012-M (8)
- Zoro # G803964735
- UPC # 815733015340
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 in |
Length | 10 in |
Description
Safety Gloves, M, Black, Hi-Vis Green, Red, 10 in, Elastic with Velcro Cuff, Lining Cotton, Durable TP-X Palm Material, Spandex(R), TPR Back Material, TPR Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees to 284 Degrees F, Standards ANSI/ISEA, CE, EN 388 4X41FP, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Green (25-500-3100-614)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- MSA SAFETY Spectacle Kit, Metal (454819)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4012-S (7))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, S, 1 PR (4018-S (7))
- HEXARMOR Safety Gloves, PR (3025-M (8))
- HEXARMOR Coated Gloves, Polyurethane, Gray, XL, PR (2085-XL (10))
- HEXARMOR Knit Gloves, General Purpose, L, PR (2059-L (9))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-10M)
- Hexarmor Cut-Resistant Gloves