Shop All General Purpose Gloves
Hexarmor
Safety Gloves, Acrylic/Polyester, XL, PR
Mfr # 3006W-XL (10)
Zoro # G210865274
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Standards ANSI/ISEA
- Glove Coating Coverage Palm
- Fabric Weight 0.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3006W-XL (10)
- Zoro # G210865274
- UPC # 840396900146
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic/Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.4 kN, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Terry Cloth, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight 0.41 g, Standards ANSI/ISEA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (FF-1)
- STRANCO Reflective Letter Label, S, 2-1/2in H, PK25 (RUM200-S-YB)
- PROFLEX BY ERGODYNE Wrist Wrap Support Thumb Loop, Neoprene, Black (425)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Knit Gloves, HPPE, A4, 13 ga, 2XL, Orange, PR (2058-XXL (11))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- SHOWA ATLAS Atlas Nitrile Glove Lrg (370BL-08.RT)
- Hexarmor Gloves & Hand Protection