Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 3XL, PR1
Mfr # 4067-XXXL (12)
Zoro # G401772343
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buffaloskin
- Size 3XL ( 12 )
- Color White / White/Orange
- ANSI/ISEA Cut Level A7
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4067-XXXL (12)
- Zoro # G401772343
- UPC # 810001799595
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 9 13/16 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Lime (19330)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- HONEYWELL NORTH Front Lens Cover, PK5 (PA8221)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (3010-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9011-L (9))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- Hexarmor Gloves & Hand Protection