Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 3XL, Black Glove Coating, PR
Mfr # 3011-XXXL (12)
Zoro # G310354661
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Lining Material HPPE Blend
- Glove Coating Material Nitrile
- Glove Length 10 in
- Fabric Weight 43.4 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3011-XXXL (12)
- Zoro # G310354661
- UPC # 810070608439
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 12 |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.18 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3010-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3010-L (9))
- HEXARMOR Knit Gloves, HPPE, A4, 13 ga, 2XL, Orange, PR (2058-XXL (11))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- PIP Touchscreen Utility Glove, XL, Yellow, Pk12 (HVY713SUTS/XL)
- Hexarmor General Purpose Gloves