Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 2XL, PR1
Mfr # 4067-XXL (11)
Zoro # G601772631
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buffaloskin
- ANSI/ISEA Cut Level A7
- Color White / White/Orange
- Size 2XL ( 11 )
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4067-XXL (11)
- Zoro # G601772631
- UPC # 810001799588
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 9 13/16 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/2X-Large) (1257FR-LZ-RD-2XL)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- HEXARMOR Coated Gloves, Polyurethane, Gray, XL, PR (2085-XL (10))
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, L, 1 PR (257)
- Hexarmor Gloves & Hand Protection