Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 2XL, PR
Mfr # 2142-XXL (11)
Zoro # G2655577
product price: $23.79
/pr
Sold in multiples of 12 for $285.48
$285.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color White / White/Green
- ANSI/ISEA Cut Level A3
- Standards ANSI/ISEA, EN407
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2142-XXL (11)
- Zoro # G2655577
- UPC # 810001795702
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 56 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory (MS-KA/P/R)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (2090X-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (5039-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4026-L (9))
- HEXARMOR Knit Gloves, 1 PR (3080-S (7))
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- Hexarmor Cut-Resistant Gloves