Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 2XL, PR
Mfr # 2052-XXL (11)
Zoro # G2655699
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI/ISEA Cut Level A7
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2052-XXL (11)
- Zoro # G2655699
- UPC # 812013029363
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- HEXARMOR Safety Gloves, L, PR (2052-L (9))
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, L, 1 PR (4018-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- Hexarmor Cut-Resistant Gloves