Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090IMP-XXL (11)
Zoro # G411471366
product price: $44.15
/pr
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Hook-and-Loop
- ATPV Rating 11.6 cal/sq cm
- ANSI/ISEA Abrasion Level 6
- Size- Numeric 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090IMP-XXL (11)
- Zoro # G411471366
- UPC # 810070609870
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 11 |
Glove Length | 10 13/16 in |
Size- Alpha | 2XL |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Hook-and-Loop |
ATPV Rating | 11.6 cal/sq cm |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Cut Level | A8 |
Series | Chrome |
Glove Features | Touchscreen Compatible |
ANSI/ISEA Impact Level | 2 |
Standards | ANSI/ISEA 105-2016, ANSI/ISEA 138-2019 |
Includes Reinforced Thumb Crotch | Yes |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Heat Level | 2 |
ANSI/ISEA Cut Load | 5,675 g |
Internal Reinforcement Material | Superfabric(R) |
Stitching Material | Aramid |
Arc Flash PPE Category | 2 |
Impact Protection Style | Low-Profile |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Length 10 13/16 in, Thumb Style Reinforced, Cuff Style Hook-and-Loop, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Insulated Hood, Black, 2/5, (102368-0012/5)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (24009043)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHLG0025VP)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1288-RD_7X10 (U5-1288-RD_7X10)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- Hexarmor Leather Palm Gloves