Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090IMP-L (9)
Zoro # G111471390
product price: $44.15
/pr
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Hook-and-Loop
- Series Chrome
- Glove Length 10 3/16 in
- ANSI/ISEA Heat Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090IMP-L (9)
- Zoro # G111471390
- UPC # 810070609856
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 3/16 in |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Hook-and-Loop |
Series | Chrome |
ANSI/ISEA Heat Level | 2 |
Cut-Resistance Coverage | Palm Side |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Cut Load | 5,675 g |
Standards | ANSI/ISEA 105-2016, ANSI/ISEA 138-2019 |
ANSI/ISEA Abrasion Level | 6 |
Glove Features | Touchscreen Compatible |
ANSI/ISEA Cut Level | A8 |
Stitching Material | Aramid |
ANSI/ISEA Puncture Level | 3 |
ATPV Rating | 11.6 cal/sq cm |
Internal Reinforcement Material | Superfabric(R) |
ANSI/ISEA Impact Level | 2 |
Impact Protection Style | Low-Profile |
Arc Flash PPE Category | 2 |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Length 10 3/16 in, Thumb Style Reinforced, Cuff Style Hook-and-Loop, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 25086 (A-1218-25086)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB6370SP)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (4GMT1)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL (4064-XXXL (12))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Safety Gloves, Orange/White, L, PR (4075-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- Hexarmor Leather Palm Gloves