Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090-XXXL (12)
Zoro # G511471341
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Slip-On
- Stitching Material Aramid
- Internal Reinforcement Material Superfabric(R)
- Size- Alpha 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090-XXXL (12)
- Zoro # G511471341
- UPC # 810070609795
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Alpha | 3XL |
Glove Length | 11 3/16 in |
Size- Numeric | 12 |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Slip-On |
Stitching Material | Aramid |
Internal Reinforcement Material | Superfabric(R) |
ANSI/ISEA Cut Load | 5,675 g |
ANSI/ISEA Heat Level | 2 |
ATPV Rating | 11.6 cal/sq cm |
Cut-Resistance Coverage | Palm Side |
Standards | ANSI/ISEA 105-2016 |
Series | Chrome |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Cut Level | A8 |
Glove Features | Touchscreen Compatible |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Abrasion Level | 6 |
Arc Flash PPE Category | 2 |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, Glove Length 11 3/16 in, Thumb Style Reinforced, Cuff Style Slip-On, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Keystone Thumb, Size X2L (20-1-1581-13)
- MSA SAFETY MSA Comfo™ Classic Half Mask, L (808073)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- HY-KO Handicapped Parking Lot Stencil (A00050)
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Safety Gloves, Orange/White, L, PR (4075-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL (4064-XXXL (12))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500Y/S)
- Hexarmor Leather Palm Gloves