Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090-XXL (11)
Zoro # G811471416
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Slip-On
- Size- Numeric 11
- Glove Features Touchscreen Compatible
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090-XXL (11)
- Zoro # G811471416
- UPC # 810070609788
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 11 |
Size- Alpha | 2XL |
Glove Length | 10 13/16 in |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Slip-On |
Glove Features | Touchscreen Compatible |
Standards | ANSI/ISEA 105-2016 |
ANSI/ISEA Cut Level | A8 |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Cut Load | 5,675 g |
Series | Chrome |
Stitching Material | Aramid |
Internal Reinforcement Material | Superfabric(R) |
ANSI/ISEA Heat Level | 2 |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 3 |
ATPV Rating | 11.6 cal/sq cm |
Arc Flash PPE Category | 2 |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, Glove Length 10 13/16 in, Thumb Style Reinforced, Cuff Style Slip-On, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 54", Neon Green, PR1 (550-54-06)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- 3M Headband Ear Muffs, 27 (10093045937261)
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- Hexarmor Leather Palm Gloves