Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090-XS (6)
Zoro # G911471415
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Slip-On
- Series Chrome
- ANSI/ISEA Abrasion Level 6
- ANSI/ISEA Puncture Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090-XS (6)
- Zoro # G911471415
- UPC # 810070609733
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 1/4 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Slip-On |
Series | Chrome |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 3 |
Cut-Resistance Coverage | Palm Side |
Stitching Material | Aramid |
Standards | ANSI/ISEA 105-2016 |
ANSI/ISEA Cut Level | A8 |
Glove Features | Touchscreen Compatible |
ANSI/ISEA Cut Load | 5,675 g |
Internal Reinforcement Material | Superfabric(R) |
ANSI/ISEA Heat Level | 2 |
ATPV Rating | 11.6 cal/sq cm |
Includes Reinforced Thumb Crotch | Yes |
Arc Flash PPE Category | 2 |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, Glove Length 9 1/4 in, Thumb Style Reinforced, Cuff Style Slip-On, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-300 (XXL))
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Unisex, One Size (MCUA03010021)
- CARHARTT Work Boots, Mens, 10.5, M, Insulated, PR (CMF8389-10.5M)
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- VISWERX Hi-Vis Split Leather Palm Glove XL (127-11023)
- Hexarmor Gloves & Hand Protection