Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090-L (9)
Zoro # G811471379
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Slip-On
- Internal Reinforcement Material Superfabric(R)
- Includes Reinforced Thumb Crotch Yes
- ANSI/ISEA Heat Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4090-L (9)
- Zoro # G811471379
- UPC # 810070609764
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Alpha | L |
Glove Length | 10 3/16 in |
Size- Numeric | 9 |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Slip-On |
Internal Reinforcement Material | Superfabric(R) |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Heat Level | 2 |
Cut-Resistance Coverage | Palm Side |
Standards | ANSI/ISEA 105-2016 |
Stitching Material | Aramid |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 3 |
ATPV Rating | 11.6 cal/sq cm |
Series | Chrome |
Glove Features | Touchscreen Compatible |
ANSI/ISEA Cut Load | 5,675 g |
ANSI/ISEA Cut Level | A8 |
Arc Flash PPE Category | 2 |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, Glove Length 10 3/16 in, Thumb Style Reinforced, Cuff Style Slip-On, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1240-NA_14x10)
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- Hexarmor Leather Palm Gloves