Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 3062-XXXL (12)
Zoro # G711471387
product price: $27.75
/pr
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Elastic
- Standards ANSI/ISEA 105-2016
- Glove Coating Finish Smooth
- Series Helix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3062-XXXL (12)
- Zoro # G711471387
- UPC # 840396900665
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | 3XL |
Glove Length | 11.2 in |
Size- Numeric | 12 |
Details
Item | Safety Gloves |
Glove Coating Coverage | Palm |
Cuff Style | Elastic |
Standards | ANSI/ISEA 105-2016 |
Glove Coating Finish | Smooth |
Series | Helix |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Cut Level | A9 |
ANSI/ISEA Abrasion Level | 3 |
Glove Coating Material | Nitrile |
EN 388 Rating | 3X43F |
Glove Construction | Seamless |
Task and Chore Glove Style | Knit |
ANSI/ISEA Impact Level | 3 |
Knit Material | HPPE/Metal Fiber |
Touchscreen Compatible | Yes |
ANSI/ISEA Cut Load | 6,065 g |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | Yes |
Palm Type | Coated |
EN 388 Impact Rated | No |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE/Metal Fiber, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 3X43F, Standards ANSI/ISEA 105-2016, Palm Type Coated, Glove Performance High Dexterity, High Tactility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- HEXARMOR Knit Gloves, HPPE, A4, 13 ga, 2XL, Orange, PR (2058-XXL (11))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- ALLSOURCE Blasting Glove Set, Rubber, 24 in L, PR (4150015)
- Hexarmor Gloves & Hand Protection