Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 3027IMP-M (8)
Zoro # G912029783
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Full
- Size- Alpha M
- Palm Type Coated
- Glove Coating Material Nitrile
- ANSI/ISEA Impact Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3027IMP-M (8)
- Zoro # G912029783
- UPC # 840396901259
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Safety Gloves, 1 PR |
Glove Coating Coverage | Full |
Palm Type | Coated |
Glove Coating Material | Nitrile |
ANSI/ISEA Impact Level | 2 |
ANSI/ISEA Cut Level | A7 |
Series | 3027IMP |
Double-Dipped | No |
Touchscreen Compatible | Yes |
Pairs per Package | 1 |
ANSI/ISEA Cut Load | 21 g |
Sold As | Pair |
Glove Features | Resists Liquid |
Knit Material | HPPE, Metal |
Description
Safety Gloves, 1 PR, ANSI/ISEA Cut Level A7, Knit Material HPPE, Metal, Palm Type Coated, Double-Dipped No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- Hexarmor Gloves & Hand Protection