Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 3027-M (8)
Zoro # G512029770
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Full
- ANSI/ISEA Cut Level A7
- Palm Type Coated
- Series 3027
- Pairs per Package 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3027-M (8)
- Zoro # G512029770
- UPC # 840396901174
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Numeric | 8 |
Size- Alpha | M |
Details
Item | Safety Gloves, 1 PR |
Glove Coating Coverage | Full |
ANSI/ISEA Cut Level | A7 |
Palm Type | Coated |
Series | 3027 |
Pairs per Package | 1 |
Glove Coating Material | Nitrile |
Knit Material | HPPE, Metal |
Glove Features | Resists Liquid |
ANSI/ISEA Cut Load | 21 g |
Double-Dipped | No |
Sold As | Pair |
Touchscreen Compatible | Yes |
Description
Safety Gloves, 1 PR, ANSI/ISEA Cut Level A7, Knit Material HPPE, Metal, Palm Type Coated, Double-Dipped No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XS, Blue, PR (3020-XXS (5))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3010-M (8))
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- IRONCLAD PERFORMANCE WEAR Work Crew Glove Medium (WCG-03-M)
- Hexarmor Gloves & Hand Protection