Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 3026IMP-XL (10)
Zoro # G012029799
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- ANSI/ISEA Cut Load 21 g
- Palm Type Coated
- Sold As Pair
- Series 3026IMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3026IMP-XL (10)
- Zoro # G012029799
- UPC # 840396901129
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Item | Safety Gloves, 1 PR |
Glove Coating Coverage | Palm |
ANSI/ISEA Cut Load | 21 g |
Palm Type | Coated |
Sold As | Pair |
Series | 3026IMP |
ANSI/ISEA Impact Level | 2 |
Includes Reinforced Thumb Crotch | Yes |
Glove Features | Reinforced Thumb Crotch |
Glove Coating Material | Nitrile |
Knit Material | HPPE, Metal |
ANSI/ISEA Cut Level | A7 |
Touchscreen Compatible | Yes |
Pairs per Package | 1 |
Description
Safety Gloves, 1 PR, ANSI/ISEA Cut Level A7, Knit Material HPPE, Metal, Palm Type Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC Tags, Danger Barricade Tag, 6in X 3in, White/Red/Black, 25/Pk (RPT172)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC-D/S/MGN)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XXL (11))
- HEXARMOR Safety Gloves, 1 PR (3026IMP-L (9))
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3010-L (9))
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- MCR SAFETY Gloves, String Knit, Reversible, L, PK12 (9634L)
- Hexarmor General Purpose Gloves