Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 3026IMP-L (9)
Zoro # G712029846
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- ANSI/ISEA Cut Load 21 g
- Sold As Pair
- ANSI/ISEA Cut Level A7
- Pairs per Package 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 3026IMP-L (9)
- Zoro # G712029846
- UPC # 840396901112
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Safety Gloves, 1 PR |
Glove Coating Coverage | Palm |
ANSI/ISEA Cut Load | 21 g |
Sold As | Pair |
ANSI/ISEA Cut Level | A7 |
Pairs per Package | 1 |
Includes Reinforced Thumb Crotch | Yes |
Knit Material | HPPE, Metal |
Series | 3026IMP |
Palm Type | Coated |
ANSI/ISEA Impact Level | 2 |
Glove Features | Reinforced Thumb Crotch |
Glove Coating Material | Nitrile |
Touchscreen Compatible | Yes |
Description
Safety Gloves, 1 PR, ANSI/ISEA Cut Level A7, Knit Material HPPE, Metal, Palm Type Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right (50220110052)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- FLORSHEIM Size 9 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XXL (11))
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XL (10))
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3010-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XS, Blue, PR (3020-XXS (5))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- ERGODYNE Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, XL, 17235 (17235)
- Hexarmor General Purpose Gloves