Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 1050-XXXL (12)
Zoro # G611807361
product price: $5.79
/pr
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Elastic
- Standards ANSI/ISEA 105-2016
- ANSI/ISEA Cut Level A3
- Glove Length 11.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1050-XXXL (12)
- Zoro # G611807361
- UPC # 840396901488
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 11.2 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Details
Item | Safety Gloves, 1 PR |
Glove Coating Coverage | Palm |
Cuff Style | Elastic |
Standards | ANSI/ISEA 105-2016 |
ANSI/ISEA Cut Level | A3 |
Hand Protection Style | Glove |
Glove Construction | Seamless |
Sold As | Pair |
Series | 1050 |
Knit Material | HPPE/Nylon |
Glove Coating Material | Polyurethane |
Thickness | 18 ga |
ANSI/ISEA Abrasion Level | 4 |
Palm Type | Coated |
Glove Features | Breathable, Dexterity, High-Visibility |
Pairs per Package | 1 |
ANSI/ISEA Puncture Level | 2 |
Description
Safety Gloves, 1 PR, ANSI/ISEA Cut Level A3, Knit Material HPPE/Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards ANSI/ISEA 105-2016, Palm Type Coated, Glove Performance General Purpose, High Dexterity, High Tactility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- POWERWELD Sweatband for Hard Hat, 2 pack (PW3200V)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- HEXARMOR Knit Gloves, HPPE, A4, 13 ga, 2XL, Orange, PR (2058-XXL (11))
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- Hexarmor General Purpose Gloves