Shop All Cold Weather Gloves
Hexarmor
Safety Glove, Grey/Hi-Vi/Red/White, 3XL, PR
Mfr # 4073W-XXXL (12)
Zoro # G607630621
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Temperature 0 Degrees F
- Insulated Yes
- Standards ANSI/ISEA, ANSI/ISEA 138
- ANSI/ISEA Abrasion Level 4
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4073W-XXXL (12)
- Zoro # G607630621
- UPC # 810070605728
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | 3XL ( 12 ) |
Glove Length | 11 3/16 in |
Length | 11 3/16 in |
Description
Safety Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Impact Level 2, EN 511 Rating Not Applicable, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Standards ANSI/ISEA, ANSI/ISEA 138, Glove Length 11 3/16 in, Glove Hand Style Left and Right, Glove Insulation Material C100 Thinsulate, Glove Liner Material HPPE, Steel Blend, Leather Grade Premium, Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 1 Marker, 208 Volts (44106)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2091-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, XL (2023X-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 3XL (2023X-XXXL (12))
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- Hexarmor Cold Weather Gloves