Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut/Heat-Resistnt, Wht, XS, PR
Mfr # 3062-XS (6)
Zoro # G007630542
product price: $18.29
/pr
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size XS ( 6 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3062-XS (6)
- Zoro # G007630542
- UPC # 810070607302
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Glove Length | 9.25 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, Yellow/Blue, S, PR (KV300S-07)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- URREA Corded Ear Plugs, Bell Shape, Yellow (USTO2)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, M, (CA5588RM1)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Safety Glove, Cut/Heat-Resist, Blk, 2XL, PR (3062-XXL (11))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR (3062-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- Hexarmor Gloves & Hand Protection