Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR
Mfr # 3084-XL (10)
Zoro # G707630606
product price: $14.45
/pr
Not eligible for select promotions
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Silicone
- Glove Coating Coverage Palm
- Glove Coating Finish Tacky
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3084-XL (10)
- Zoro # G707630606
- UPC # 810070606886
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Glove Length | 10.4 in |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- BLACKCANYON OUTFITTERS BCO READING GLASSES 2.75 (R275)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Ylw, S, PR (3084-S (7))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Bl, M, PR (3084-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3084-L (9))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- Hexarmor Cut-Resistant Gloves