Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut/Heat-Resist, Blk, 2XL, PR
Mfr # 3062-XXL (11)
Zoro # G707630613
product price: $18.29
/pr
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3062-XXL (11)
- Zoro # G707630613
- UPC # 810070607357
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 10.8 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2965X)
- HY-KO 4In Black Plastic Number 8, 10PK (A10298)
- PIG Sediment Drain Filter, Sediment/Debris (FLT830)
- MCR SAFETY Prem Hot Mill Heavy Weight 3 Ply B, PK12 (9136K)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Safety Gloves, Cut/Heat-Resistant, Bl, M, PR (3062-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR (3062-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9015-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (2095-XL (10))
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- Hexarmor Gloves & Hand Protection