Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut-Resistant, Violet, 3XL, PR
Mfr # 3050-XXXL (12)
Zoro # G407630593
product price: $11.29
/pr
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3050-XXXL (12)
- Zoro # G407630593
- UPC # 810070606831
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL ( 12 ) |
Size | 3XL ( 12 ) |
Glove Length | 11.2 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Safety Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend Shell, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- HEXARMOR Knit Gloves, A9, Smooth, L, 18 ga, PR (3062IMP-L (9))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4033-L (9))
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, L, PR (KCHA5-04-L)
- Hexarmor Gloves & Hand Protection