Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut-Resistant, Violet, 3XL, PR
Mfr # 3016-XXXL (12)
Zoro # G107630503
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Size 3XL ( 12 )
- Glove Coating Coverage Palm
- Glove Coating Finish Light Texture; Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3016-XXXL (12)
- Zoro # G107630503
- UPC # 810070607142
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL ( 12 ) |
Size | 3XL ( 12 ) |
Glove Length | 11.2 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Steel Blend Shell, Ultra-Thin HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Rope Grab, For Rope Size 1/2", Aluminum (DK2L1Z)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, L (4NHD1)
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3016-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3020-XXL (11))
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size S (7070)
- Hexarmor Cut-Resistant Gloves