Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Variomatic Anti-Fog, Scratch-Resistant
Mfr # 11-15005-08
Zoro # G0370743
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variomatic
- Lens Coating Anti-Fog, Scratch-Resistant
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-15005-08
- Zoro # G0370743
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Lens Color | Variomatic |
Lens Coating | Anti-Fog, Scratch-Resistant |
Polarized Lens | No |
Gender | Unisex |
Series | VS250 |
UV Protection | 100% UVA/UVB/UVC |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, CSA Z94.3 |
Item | Safety Glasses |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Repl Nosepiece (740-0473)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- VALUGARDS Valugards P, Vinyl Disposable Gloves, Vinyl, Powdered, L, 1000 PK, Clear (304340173)
- MOLDEX Cartridge, Bayonet, HS, OV, CL, HC, SD, CD, HF, Yellow, 2 PK, NIOSH (7300)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19004-08)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10003-04)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (12-12001-02)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- Hexarmor Safety Glasses