Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Silver Polycarbonate Lens, Anti-Fog
Mfr # 11-14004-06
Zoro # G0371951
original price:
$21.19
12% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Tpe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 11-14004-06
- Zoro # G0371951
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series MX250, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- NMC Fire Extinguisher Inside Sign (M28P)
- 3M TGV01 TourGuard V Protective Safety Eyewear (50051141563911)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14001-02)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-26002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-29001-02)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB5720DT)
- Hexarmor Safety Glasses