Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Gray Anti-Fog, Scratch-Resistant
Mfr # 11-21002-02
Zoro # G0374952
Item requires special delivery charges. A $6.25 per item surcharge will be applied.
$20.39
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Polarized Lens No
- Eyewear Size Universal
- Gender Unisex
- Series VS300S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 11-21002-02
- Zoro # G0374952
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Polarized Lens | No |
Gender | Unisex |
Series | VS300S |
UV Protection | 100% UV |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, CSA Z94.3 |
Item | Safety Glasses |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Anti-Fog, Scratch-Resistant (SF3750AS-BLK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- EARTH EDGE Earth Edge 2" Super Cushy Pad (EE000926-15)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1-12HA (R7-1-12HA)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10006-02)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13002-02)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14001-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-28001-02)
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50013)
- Hexarmor Eye Protection