Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 11-14001-02
Zoro # G0371854
original price:
$21.50
35% off
new price: $13.79
/ea
Sold in multiples of 12 for $165.48
$165.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Tpe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 11-14001-02
- Zoro # G0371854
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series MX250, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves -XXL (48-22-8914)
- HEXARMOR Safety Glasses, Wraparound Silver Polycarbonate Lens, Anti-Fog (11-14004-06)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-13005-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog (11-28003-05)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-15003-04)
- RADIANS Mirage Small Eyewear 1 each Clear (GLS112-CL)
- Hexarmor Safety Glasses